Widespread Knob Handle Kit in Brilliance® Luxe Gold®/Clear
Allaria™ Widespread Knob Handle Kit in Brilliance® Luxe Gold®/Clear
Frequently Purchased Together
Product Details
Product Details
- Handles are ADA compliant
- Model number = one pair of handles
- CL = clear handle accent
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Allaria™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance Luxe Gold/Clear
- Faucet Part Type:
- Handle
- Handle Type:
- Knob
- Height:
- 2-1/4 in
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Origin:
- Global
- Width:
- 2 in