Zinc Handle Kit in Luxe Gold
Allaria™ Zinc Handle Kit in Luxe Gold
Package Quantity Info:
Each: 1 Case: 6 Pallet: 540-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Covered under Brizo's limited lifetime warranty
- Coordinates with products from the Allaria line seamlessly
- Lever style handle, ensuring a perfect match with your current fixtures
- Handle only - trim not included
Specifications
- Collection:
- Allaria™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance Luxe Gold
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 3-13/16 in
- Material:
- Zinc
- Number of Handles:
- Three Handle
- Origin:
- Global
- Width:
- 3-5/16 in