Zinc Handle Kit in Matte Black
Allaria™ Zinc Handle Kit in Matte Black
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Allaria™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 3-13/16 in
- Number of Handles:
- Three Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- Width:
- 3-5/16 in