Artesso®
Frequently Purchased Together
Product Details
Product Details
- Two handle wall mount
- 1-hole installation
- Cold water only
- Spout reach = 23 1/4 in.
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Artesso®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Ceramic Disc, Washerless
- Flow Rate:
- 4.0 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 1-1/2 in
- Spout Reach:
- 20-3/8 in
- Spout Type:
- Swivel