This product requires certification to purchase.

Wall Mount Pot Filler in Polished Nickel

You last purchased this on
 
Brizo

Artesso® Wall Mount Pot Filler in Polished Nickel

  • Fast #
  • Part #D62825LFPN
  • Item #7341080
  • Manufacturer Part #62825LF-PN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Artesso® Wall Mount Pot Filler in Polished Nickel

  • Fast #
  • Part #D62825LFPN
  • Item #7341080
  • Manufacturer Part #62825LF-PN
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Two handle wall mount
  • 1-hole installation
  • Cold water only
  • Spout reach = 23 1/4"
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
CSA Certified:
Yes
Collection:
Artesso®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Height:
6-1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Washerless, Ceramic Disc
Flow Rate:
4.0 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Reach:
20-19/50 in
Spout Type:
High Arc