Artesso
Frequently Purchased Together
Product Details
Product Details
- Includes installation hardware
- Accommodates up to 3" deck thickness
- 2 3/4” overall height
- 15-ounce bottle
- Refillable from above the deck
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 13 oz
- Collection:
- Artesso
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Height:
- 2-3/4 in
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Material:
- Metal
- Spout Height:
- 1-1/2 in
- Spout Reach:
- 3-17/64 in
- Weight:
- 1 lb