Single Handle Bar Faucet in Lumicoat® Luxe Gold®
Artesso® Single Handle Bar Faucet in Lumicoat® Luxe Gold®
Frequently Purchased Together
Product Details
Product Details
- 1-hole installation
- Ceramic cartridge
- Spout swivels 360°
- Accommodates up to 2 1/2" deck thickness
- Comes standard with fittings
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Artesso®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Lumicoat® Luxe Gold®
- Deck Plate Included:
- No
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 13-9/64 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 7-7/50 in
- Spout Reach:
- 6-3/100 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- UL Listed:
- No
- WaterSense Labeled:
- No