Single Handle Pull Out Kitchen Faucet in Stainless
Artesso® Single Handle Pull Out Kitchen Faucet in Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 48-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Dual-jointed articulating arm with finished, semi-flexible metal hose
- MagneDock® Technology - magnetic docking system
- Two-function wand: spray and stream
- 1-hole installation
- Overall height varies with arm position. Maximum height 21-1/2", maximum arm reach 10-1/2", hose length 23"; arm swivels 360°
- Accommodates up to 3" deck thickness
- Comes with standard fittings
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Artesso®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 21-1/2 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 1-1/2 in
- Spout Reach:
- 7-13/100 in
- Spout Swivel:
- 360°
- Supply Lines Included:
- No
- UL Listed:
- No
- UPC:
- 034449881029