Two Handle Bridge Kitchen Faucet
Artesso® Two Handle Bridge Kitchen Faucet
Frequently Purchased Together
Product Details
Product Details
- Includes matching side sprayer
- 3-hole installation
- Solid brass one-piece waterway
- Ceramic cartridges
- Spout swivels 360º
- Accommodates up to 3" deck thickness
- Optional decorative center hole cover available RP69066
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Artesso®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 13-21/64 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Bridge
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Side Spray:
- Yes
- Spout Height:
- 13-33/100 in
- Spout Reach:
- 8-59/100 in
- Spout Swivel:
- 360°
- Supply Lines Included:
- No
- UL Listed:
- No