Multi Function Showerhead in Polished Nickel
Atavis™ Multi Function Showerhead in Polished Nickel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 165-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- H2Okinetic® technology with self-cleaning spray holes
- 8 in. multi-function raincan showerhead
- 4 spray settings: Invigorating H2Okinetic® spray, full-body H2Okinetic® spray, massage spray & pause
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Atavis™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- GSA Approved:
- No
- Height:
- 3-15/16 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- H2Okinetic Technology®, Full, Massage, Pause
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 8 in