This product requires certification to purchase.

Two Handle Metal Cross Handle Kit in Matte Black

Brizo

Atavis™ Two Handle Metal Cross Handle Kit in Matte Black

  • Fast #
  • Part #DHX5342BL
  • Item #7833966
  • Manufacturer Part #HX5342-BL
3.9 out of 5 Customer Rating
Brand image
Brizo

Atavis™ Two Handle Metal Cross Handle Kit in Matte Black

  • Fast #
  • Part #DHX5342BL
  • Item #7833966
  • Manufacturer Part #HX5342-BL
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 1080
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lever handle is ADA compliant
  • Model number = one pair of handles
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1, ASME A112.18.2
CSA Certified:
CSA B125.1, CSA B125.2
Collection:
Atavis™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Part Type:
Handle Kit
GSA Approved:
No
Handle Type:
Cross
Height:
3-1/16 in
IAPMO Listed:
No
Material:
Metal
NSF Certified:
No
Number of Handles:
Two Handle
Origin:
Global
UPC:
034449889933
Width:
2 in