Wall Mount Toilet Tissue Holder in Polished Nickel
Atavis™ Wall Mount Toilet Tissue Holder in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Atavis™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 1-81/100 in
- IAPMO Listed:
- No
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 4-1/4 in
- Width:
- 7-1/16 in