Two Lever Handle Floor Mount Filler in Brushed Nickel Trim Only
Baliza® Two Lever Handle Floor Mount Filler in Brushed Nickel Trim Only
Frequently Purchased Together
Product Details
Product Details
- 8 1?4” spout reach (deck & floor mount), 10 1?2” spout reach (wall mount)
- Lever handles
- Bi-directional diverter lever handle
- 60"- 82” stretchable, finished metal hose
- Tub drain not included
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Baliza®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 11-31/100 in
- Faucet Material:
- Brass
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Height:
- 10-63/100 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-1/4 in
- WaterSense Labeled:
- Yes