This product requires certification to purchase.

Bathroom Sink Drain in Luxe Gold

You last purchased this on
 
Brizo

Bathroom Sink Drain in Luxe Gold

Brand image
You last purchased this on
 
Brizo

Bathroom Sink Drain in Luxe Gold

  • Fast #
  • Part #DRP72413GL
  • Item #7211759
  • Manufacturer Part #RP72413GL
5 out of 5 Customer Rating
2-3/4 x 3-45/64 in. Pop-Up Drain Assembly

X Points
Color Finish Name: Brilliance Luxe Gold Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 2-3/4" diameter push button drain
  • Less overflow holes-for use with lavatory sinks less overflow drain holes
  • Fits sinks with standard 1-5/8 in. drain hole size
  • If used with electronic lavatory, must use plastic tailpiece included
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Color Finish Category:
Gold Tones
Color Finish Name:
Brilliance Luxe Gold
Drain Body Material:
Brass
Drain Opening:
1-5/8 in
Grid Drain Material:
Brass
Overflow Included:
No
Strainer Diameter:
2-3/4 in
Tailpiece Length:
3-45/64 in
Tailpiece Style:
Straight



Customers Also Bought
1–6 of 18 items
Part #SH415726
Item #7702885
4.4 out of 5 Customer Rating
Requires Certification
Part #DHK5876PGBC
Item #8098639
5 out of 5 Customer Rating
Requires Certification
Part #DRP81438BN
Item #7223444
5 out of 5 Customer Rating
Requires Certification
Part #DHK5367GLCL
Item #9829505
5 out of 5 Customer Rating
Requires Certification
Part #DHL5367BL
Item #9829500
4 out of 5 Customer Rating
Requires Certification
Part #DT70368GLCL
Item #9829357
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DRP72411GL
Item #7211704
4.9 out of 5 Customer Rating
Requires Certification
Part #DRP72414GL
Item #7212181
4.9 out of 5 Customer Rating
Requires Certification
Part #DRP81628PC
Item #7211393
5 out of 5 Customer Rating
Requires Certification
Part #DRP81627GL
Item #7211923
4.2 out of 5 Customer Rating
Requires Certification
Part #DRP81627SL
Item #7719970
4.7 out of 5 Customer Rating
Requires Certification
Part #DBT062415GL
Item #10071418
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing