This product requires certification to purchase.

Brass Flange and Strainer in Polished Nickel

You last purchased this on
 
Brizo

Kintsu® Brass Flange and Strainer in Polished Nickel

  • Fast #
  • Part #D69052PN
  • Item #9291115
  • Manufacturer Part #69052-PN
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Kintsu® Brass Flange and Strainer in Polished Nickel

  • Fast #
  • Part #D69052PN
  • Item #9291115
  • Manufacturer Part #69052-PN
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 735
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Solid brass construction
  • 4.5" diameter flange
  • For 4.5" sink openings
  • 1 1/2" x 11 1/2" NPSM threads
  • Requires Certification

Specifications

Application:
Residential
Collection:
Kintsu®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
4-1/2 in
Diameter:
4-1/2 in
Height:
2-1/2 in
Length:
2-7/16 in
Material:
Brass
Product Type:
Strainer, Stopper