Brass Push-Pull Drain in Luxe Steel
Brass Push-Pull Drain in Luxe Steel
Package Quantity Info:
Each: 1 Pallet: 1035-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 2 1/8” diameter push button drain
- Less overflow holes-for use with lavatory sinks less overflow
- Fits sinks with standard 1 5/8" drain hole size
- If used with electronic lavatory, must use plastic tailpiece included
Specifications
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.2
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Drain Body Material:
- Brass
- Drain Opening:
- 1-5/8 in
- Grid Drain Material:
- Brass
- IAPMO Listed:
- No
- Overall Height:
- 8-3/32 in
- Overflow Included:
- No
- Product Type:
- Faucet
- Strainer Diameter:
- 2-1/8 in
- Tailpiece Length:
- 5-9/32 in
- Tailpiece Style:
- Straight