BRIZO BRIZO UNIVERSAL SHOWERING: 10 LINEAR ROUND SINGLE-FUNCTION RAINCAN SHOWERHEAD
BRIZO BRIZO UNIVERSAL SHOWERING: 10 LINEAR ROUND SINGLE-FUNCTION RAINCAN SHOWERHEAD
Product Details
Product Details
- Single spray setting: Full Spray
- Solid brass construction
- Finished spray face
- Intended for overhead raincan orientation only
- 1.75 models WaterSense® labeled
-
Green
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Depth:
- 3-11/25 in
- Height:
- 10 in
- Showerhead Function:
- Single
- WaterSense Labeled:
- Yes