2-Hook Robe Hook in Chrome
Charlotte™ 2-Hook Robe Hook in Chrome
Frequently Purchased Together
Product Details
Product Details
- Coordinates beautifully with Brizo "Classic" and "Belle" collections
- Finish guaranteed not to tarnish or corrode
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-3/8 in
- Base Plate Width:
- 2-3/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Charlotte™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- Height:
- 5 in
- IAPMO Listed:
- No
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 2
- Projection:
- 4-1/8 in
- Width:
- 2-3/8 in