Charlotte
Frequently Purchased Together
Product Details
Product Details
- Finish guaranteed not to tarnish or corrode
- Optional STRASS® Swarovski® Crystal finials or cobalt blue glass finial available
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Charlotte
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Cocoa Bronze/Polished Nickel
- Depth:
- 3-63/100 in
- Hardware Included:
- Yes
- Height:
- 2-19/50 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 9-1/16 in
- Material:
- Brass
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3-5/8 in
- Width:
- 10 in