This product requires certification to purchase.

Mounting Plate and Hardware *CHARLO Brilliance Pearl Nickel

Brizo

Charlotte® Mounting Plate and Hardware *CHARLO Brilliance Pearl Nickel

  • Fast #
  • Part #DRP70611PN
  • Item #4243367
  • Manufacturer Part #RP70611PN
5 out of 5 Customer Rating
Brand image
Brizo

Charlotte® Mounting Plate and Hardware *CHARLO Brilliance Pearl Nickel

  • Fast #
  • Part #DRP70611PN
  • Item #4243367
  • Manufacturer Part #RP70611PN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4284
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Charlotte®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
2 in
Faucet Material:
Metal
Height:
2-13/100 in
UPC:
034449666053