Single Function Hand Shower in Polished Nickel
Charlotte® Single Function Hand Shower in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Single-function handshower
- 23 1/4" long slide bar
- 60" - 82" stretchable, finished metal hose
- Wall mount elbow included
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Charlotte®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 28-19/100 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Length:
- 8 in
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full
- WaterSense Labeled:
- Yes