Tub Spout Assembly in Cocoa Bronze and Brilliance Polished Nickel
Charlotte Tub Spout Assembly in Cocoa Bronze and Brilliance Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 416-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- CEC Compliant:
- For Sale in CA
- Collection:
- Charlotte
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Cocoa Bronze/Polished Nickel
- Depth:
- 8-18/25 in
- Diameter:
- 3-3/8 in
- Faucet Part Type:
- Tub Spout
- Flow Rate:
- 2 gpm
- GSA Approved:
- No
- Height:
- 2-59/100 in
- Length:
- 8-3/8 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- WaterSense Labeled:
- Yes