WALL Elbow and Gasket Wall Mount *CHARLO Polished Chrome
Charlotte WALL Elbow and Gasket Wall Mount *CHARLO Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 11067-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Collection:
- Charlotte
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-1/4 in
- Height:
- 2-1/2 in
- Material:
- Brass
- UPC:
- 034449666107
- Width:
- 2 in