Frequently Purchased Together
Product Details
Product Details
- Includes control box and air switch
- Dual outlet design for waste disposal and one additional accessory
- Control box plugs in for easy installation
- Air switch features a brass button and trim
- Installs in 1-1/4" to 1 3/8" openings
- 6' flexible hose included
- Air switch must be mounted within 5' of the control box
Specifications
- AMP:
- 15
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Diameter:
- 2-14/25 in
- Height:
- 3-69/100 in
- Material:
- Plastic
- Product Type:
- Switch
- UL Listed:
- Yes
- Volts:
- 120V