Delta Brizo Other: Thermostatic Valve With Integrated Diverter Extension Kit Luxe Steel
Delta Brizo Other: Thermostatic Valve With Integrated Diverter Extension Kit Luxe Steel
Product Details
Product Details
- Extension kit extends rough installation up to 1" for integrated diverter models
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Depth:
- 3-19/50 in
- Height:
- 3-22/25 in