Metal Handle Kit in Polished Chrome
Metal Handle Kit in Polished Chrome
Product Details
Product Details
- MUST order two handles for lav, roman tub & bidet LHP faucets; Model # = one handle
- All handles are ADA-compliant
- Comes with mounting screws
- Model # indicates C = Cold, H = Hot (can use either for handshower)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Cross
- Material:
- Metal
- Number of Handles:
- Single Handle
- Width:
- 3-1/2 in