This product requires certification to purchase.

Metal Handle Kit in Polished Chrome

You last purchased this on
 
Brizo

Metal Handle Kit in Polished Chrome

  • Fast #
  • Part #DHK36PC
  • Item #343764
  • Manufacturer Part #HK36-PC
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Metal Handle Kit in Polished Chrome

  • Fast #
  • Part #DHK36PC
  • Item #343764
  • Manufacturer Part #HK36-PC
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1266
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • MUST order two handles for lav, roman tub & bidet LHP faucets; Model # = one handle
  • All handles are ADA-compliant
  • Comes with mounting screws
  • Model # indicates C = Cold, H = Hot (can use either for handshower)
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Handle Kit
GSA Approved:
No
Handle Type:
Lever
Height:
1-18/25 in
IAPMO Listed:
No
Material:
Zinc
NSF Certified:
No
Number of Handles:
Single Handle
Width:
3-1/2 in