Diverter Tub Spout in Polished Nickel
Diverter Tub Spout in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Pull-up diverter tub spout
- 7" long
- Solid brass construction
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Brizo
- GSA Approved:
- No
- Height:
- 3-19/100 in
- Length:
- 7 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Type:
- Pull Up Diverter
- WaterSense Labeled:
- No