Extension Kit for Sotria™ T60850 and T60950
Extension Kit for Sotria™ T60850 and T60950
Frequently Purchased Together
Product Details
Product Details
- Extension kit for Brizo 3 or 6 function diverter valve trim models
Specifications
- ADA Compliant:
- No
- Depth:
- 63/100 in
- Faucet Part Type:
- Extension Kit
- Fits Brand:
- Brizo
- Fits Model:
- Sotria™ T60850, T60950
- GSA Approved:
- No
- Height:
- 3-19/50 in
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- WaterSense Labeled:
- No