Dual Outlet Air Switch
Dual Outlet Air Switch
Frequently Purchased Together
Product Details
Product Details
- Includes control box and air switch
- Dual outlet design for waste disposal and one additional accessory
- Control box plugs in for easy installation
- Air switch features a brass button and trim
- Installs in 1-1/4" to 1 3/8" openings
- 6' flexible hose included
- Air switch must be mounted within 5' of the control box
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 1-3/4 in
- Height:
- 5/16 in
- Material:
- Plastic
- Product Type:
- Air Switch
- Volts:
- 120V