This product requires certification to purchase.

Dual Outlet Air Switch in Venetian Bronze

You last purchased this on
 
Brizo

Dual Outlet Air Switch in Venetian Bronze

  • Fast #
  • Part #D69080RB
  • Item #9291192
  • Manufacturer Part #69080-RB
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Dual Outlet Air Switch in Venetian Bronze

  • Fast #
  • Part #D69080RB
  • Item #9291192
  • Manufacturer Part #69080-RB
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 1027
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes control box and air switch
  • Dual outlet design for waste disposal and one additional accessory
  • Control box plugs in for easy installation
  • Air switch features a brass button and trim
  • Installs in 1-1/4" to 1 3/8" openings
  • 6' flexible hose included
  • Air switch must be mounted within 5' of the control box
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Diameter:
1-3/4 in
Height:
5/16 in
Material:
Plastic
Product Type:
Air Switch
Volts:
120V