This product requires certification to purchase.

14 in. Ceiling Mount Shower Arm and Flange in Brilliance® Polished Nickel

Brizo

Essential™ 14 in. Ceiling Mount Shower Arm and Flange in Brilliance® Polished Nickel

  • Fast #
  • Part #DRP100470PN
  • Item #8098524
  • Manufacturer Part #RP100470PN
3.3 out of 5 Customer Rating
Brand image
Brizo

Essential™ 14 in. Ceiling Mount Shower Arm and Flange in Brilliance® Polished Nickel

  • Fast #
  • Part #DRP100470PN
  • Item #8098524
  • Manufacturer Part #RP100470PN
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1/2" NPT threads
  • Solid brass construction
  • Adjustable flange is held in place on shower arm by rubber friction ring
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Essential™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance Polished Nickel
Depth:
2 in
Diameter:
2-3/8 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fits Brand:
Brizo
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2-3/8 in
IAPMO Listed:
No
Installation Type:
Ceiling Mount
Length:
14 in
Material:
Brass
NSF Certified:
No
Shower Arm Reach:
14 in
UL Listed:
No
UPC:
034449928007
WaterSense Labeled:
No
Width:
8-3/8 in