24 in. Ceiling Mount Shower Arm and Flange in Brushed Nickel
Essential™ 24 in. Ceiling Mount Shower Arm and Flange in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- 1/2 in NPT threads
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Essential™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Brushed Nickel
- Depth:
- 2-1/2 in
- Diameter:
- 2-3/8 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Brizo
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 24 in
- Material:
- Brass
- Width:
- 2-1/2 in