24 in. Ceiling Mount Shower Arm and Flange in Polished Nickel
Essential™ 24 in. Ceiling Mount Shower Arm and Flange in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- 1/2" NPT threads
Specifications
- ADA Compliant:
- No
- Collection:
- Essential™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Polished Nickel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 24 in
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-19/50 in