28-1/4 in. Shower Rail with Hose in Polished Nickel
Essential™ 28-1/4 in. Shower Rail with Hose in Polished Nickel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 72-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 26-1/4" long slide bar with adjustable slide
- Pivoting handshower mount provides easy, smooth one-handed operation up and down bar
- 60"-82" stretchable finished metal hose
- Slidebar with integrated hose connection
- Handshower not included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Essential™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 4-3/8 in
- Height:
- 31-1/4 in
- Hose Included:
- Yes
- Slide Bar Height:
- 28-1/4 in