30 in. Shower Rail with Hose in Matte Black
Essential™ 30 in. Shower Rail with Hose in Matte Black
Frequently Purchased Together
Product Details
Product Details
- 28-7/8" long slide bar with adjustable slide
- Pivoting hand shower mount provides easy, smooth one-handed operation up and down bar
- 60"- 82" stretchable finished metal hose
- Sidebar with integrated hose connection
- Hand shower not included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Essential™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-11/16 in
- GSA Approved:
- No
- Height:
- 32-63/100 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Slide Bar Height:
- 30 in