This product requires certification to purchase.

30 in. Shower Rail with Hose in Polished Nickel

You last purchased this on
 
Brizo

Essential™ 30 in. Shower Rail with Hose in Polished Nickel

Brand image
You last purchased this on
 
Brizo

Essential™ 30 in. Shower Rail with Hose in Polished Nickel

  • Fast #
  • Part #D74799PN
  • Item #9328120
  • Manufacturer Part #74799-PN
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 28-7/8" long slide bar with adjustable slide
  • Pivoting handshower mount provides easy, smooth one-handed operation up and down bar
  • 60"-82" stretchable finished metal hose
  • Slidebar with integrated hose connection
  • Handshower not included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Essential™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3-11/16 in
Height:
32-63/100 in
Hose Included:
Yes
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Slide Bar Height:
30 in


Customers Also Bought
1–6 of 18 items
Part #DT75522PCLHP
Item #9570436
4.1 out of 5 Customer Rating
Requires Certification
Part #K98343-CP
Item #4811941
4.5 out of 5 Customer Rating
Requires Certification
Part #P016VRVBG
Item #9797681
5 out of 5 Customer Rating
Requires Certification
Part #PFSASB01CP
Item #4473833
5 out of 5 Customer Rating
Requires Certification
Part #PLG49VRV2D
Item #9797794
4.9 out of 5 Customer Rating
Requires Certification
Part #K9069-CP
Item #3641217
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D80092PN
Item #8339757
3.9 out of 5 Customer Rating
Requires Certification
Part #D74792PC
Item #9328072
4.8 out of 5 Customer Rating
Requires Certification
Part #D74799GL
Item #9327890
5 out of 5 Customer Rating
Requires Certification
Part #D80099PN
Item #8339791
4.7 out of 5 Customer Rating
Requires Certification
Part #D74792GL
Item #9328187
5 out of 5 Customer Rating
Requires Certification
Part #D87492PC25
Item #9328115
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing