This product requires certification to purchase.

7 in. Shower Arm and Flange in Polished Nickel

Brizo

Essential™ 7 in. Shower Arm and Flange in Polished Nickel

  • Fast #
  • Part #DRP74448PN
  • Item #9328180
4.8 out of 5 Customer Rating
Brand image
Brizo

Essential™ 7 in. Shower Arm and Flange in Polished Nickel

  • Fast #
  • Part #DRP74448PN
  • Item #9328180
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 588
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1/2 in NPT threads
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Essential™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
2 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fits Brand:
Brizo
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
7-13/100 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
7 in
Material:
Brass
NSF Certified:
No
Shower Arm Reach:
7 in
UL Listed:
No
WaterSense Labeled:
No
Width:
2 in