18 in. Shower Rail with Hose in Polished Chrome
Essential™ 18 in. Shower Rail with Hose in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- All metal construction
- Includes 60"-82" stretchable hose
- Pivoting handshower mount
- 3-way diverter for single or shared operation
- Showerhead and handshower sold separately
- RP100922 extension kit extends rough installation up to 1"
- Optional RP101264 reduces flow in shared position to 1.75 gpm @ 80 psi, 6.6 l/min @ 550 kPa. If 1" rough extension needed, order RP101265 instead
- Integrated hose supply, no need for separate wall elbow
- Sliding metal handshower mount easily adjusts the height and angle of the handshower
- 3-function diverter at the base of the column allows for single or shared operation of the showerhead and handshower
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Collection:
- Essential™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 22-13/100 in
- Height:
- 26-53/100 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Slide Bar Height:
- 18 in
- Width:
- 8-7/8 in