This product requires certification to purchase.

Hand Shower Holder in Brilliance® Luxe Gold

Brizo

Essential™ Hand Shower Holder in Brilliance® Luxe Gold

  • Fast #
  • Part #DRP76775GL
  • Item #7378260
  • Manufacturer Part #RP76775GL
4 out of 5 Customer Rating
Brand image
Brizo

Essential™ Hand Shower Holder in Brilliance® Luxe Gold

  • Fast #
  • Part #DRP76775GL
  • Item #7378260
  • Manufacturer Part #RP76775GL
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 9 Pallet: 360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Pivoting wall mount bracket with integrated hose connection
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Essential™
Color Finish Category:
Gold Tones
Color Finish Name:
Brilliance Luxe Gold
Depth:
3-11/16 in
Diameter:
2-5/16 in
End Connection 1:
NPSM
End Connection 2:
NPSM
End Connections:
NPSM
Faucet Part Type:
Hand Shower Holder
Fits Brand:
Brizo
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-1/2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
5 in
Material:
Brass
NSF Certified:
No
UL Listed:
No
UPC:
034449860383
Width:
3 in