This product requires certification to purchase.

Hand Shower Hose in Luxe Gold

You last purchased this on
 
Brizo

Essential™ Hand Shower Hose in Luxe Gold

Brand image
You last purchased this on
 
Brizo

Essential™ Hand Shower Hose in Luxe Gold

  • Fast #
  • Part #DRP49645GL
  • Item #7344268
  • Manufacturer Part #RP49645GL
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Brilliance Luxe Gold Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Essential™
Color Finish Category:
Gold Tones
Color Finish Name:
Brilliance Luxe Gold
Depth:
1 in
Faucet Part Type:
Hand Shower Hose
Fits Brand:
Brizo
GSA Approved:
No
Height:
86-63/100 in
Hose Length:
82 in
IAPMO Listed:
No
Length:
7 in
Material:
Brass
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No


Customers Also Bought
1–6 of 18 items
Part #DRP76775GL
Item #7378260
4 out of 5 Customer Rating
Requires Certification
Part #DHK5876PGBC
Item #8098639
5 out of 5 Customer Rating
Requires Certification
Part #DR83992
Item #9115155
3.4 out of 5 Customer Rating
Requires Certification
Part #DH587CZPR
Item #10036850
5 out of 5 Customer Rating
Requires Certification
Part #PFSAH02MB
Item #9415461
3.7 out of 5 Customer Rating
Requires Certification
Part #DHL5333GLNM
Item #9530000
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DRP48985GL
Item #7212024
3.5 out of 5 Customer Rating
Requires Certification
Part #D8399924BN
Item #9328146
4 out of 5 Customer Rating
Requires Certification
Part #DRP101286GL
Item #9328043
5 out of 5 Customer Rating
Requires Certification
Part #DRP48986GL
Item #7211504
5 out of 5 Customer Rating
Requires Certification
Part #DRP70764BL
Item #4471311
3.8 out of 5 Customer Rating
Requires Certification
Part #DRP70765BL
Item #4471372
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing