Multi Function Hand Shower in Brilliance Luxe Gold
Essential™ Multi Function Hand Shower in Brilliance Luxe Gold
Frequently Purchased Together
Product Details
Product Details
- Maximum 1.75 gpm @ 80 psi, 6.6 l/min @ 550 kPa
- Certified dual check valves for backflow prevention
- Multiple spray settings and pause feature - pause is a non-positive shut-off
- ADA compliant hand shower when installed per accessibility guidelines of the act
- 3 spray settings: H2Okinetic® rinsing spray, massage spray and pause
- Push-button for spray selection
- Hand shower only, hose not included
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Essential™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance Luxe Gold
- Depth:
- 1-31/100 in
- Faucet Connection Size:
- 1/2 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 11-31/100 in
- Length:
- 10-3/16 in
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- H2Okinetic Technology®, Massaging Spray, Pause
- WaterSense Labeled:
- Yes