Multi Function Hand Shower in Matte Black
Essential™ Multi Function Hand Shower in Matte Black
Package Quantity Info:
Each: 1 Case: 3 Pallet: 360-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3 spray settings: H2Okinetic® Rinsing Spray, Massage Spray and Pause
- Dial changes spray settings
- Hand shower ONLY, hose not included
-
Green
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Essential™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-19/50 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Double Check Valve
- Hand Shower Diameter:
- 3-7/16 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 8-22/25 in
- Hose Included:
- No
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- H2Okinetic Rinsing Spray, Massage, Pause
- WaterSense Labeled:
- Yes
- Width:
- 3-7/16 in