This product requires certification to purchase.

Multi Function Showerhead in Brilliance® Luxe Gold®

You last purchased this on
 
Brizo

Essential™ Multi Function Showerhead in Brilliance® Luxe Gold®

Brand image
You last purchased this on
 
Brizo

Essential™ Multi Function Showerhead in Brilliance® Luxe Gold®

  • Fast #
  • Part #D87492GL
  • Item #9328122
  • Manufacturer Part #87492-GL
3.4 out of 5 Customer Rating
Multi Function H2Okinetic® Rinsing Spray, Full Spray, Massage, Shampoo Spray and Full Spray w/ Shampoo Spray Showerhead

X Points
Color Finish Name: Luxe Gold Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • H2Okinetic® Technology with self-cleaning spray holes
  • Touch-Clean® nozzles - swipe away mineral deposits
  • 5 spray settings: H2Okinetic® Rinsing Spray, Shampoo Spray, Full Spray, Full + Shampoo Spray and Massage Spray
  • Push-button for spray selection
  • Finished spray face
  • WaterSense® labeled
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Collection:
Essential™
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Diameter:
7 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Height:
4-1/2 in
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
H2Okinetic Technology®, Full, Massage
WaterSense Labeled:
Yes
Width:
7 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing