Multi Function Showerhead in Luxe Gold
Essential™ Multi Function Showerhead in Luxe Gold
Package Quantity Info:
EA: 1 CA: 3 PT: 150-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- H2Okinetic® technology with self-cleaning spray holes
- Touch-Clean® nozzles - swipe away mineral deposits
- 5 spray settings: H2Okinetic® rinsing spray, shampoo spray, full spray, full + shampoo spray and massage spray
- Push-button for spray selection
- Finished spray face
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Essential™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Diameter:
- 7 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Height:
- 4-1/2 in
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- H2Okinetic Technology®, Full, Massage