This product requires certification to purchase.

Multi Function Showerhead in Luxe Nickel

You last purchased this on
 
Brizo

Essential™ Multi Function Showerhead in Luxe Nickel

  • Fast #
  • Part #D87292NK25
  • Item #9327963
  • Manufacturer Part #87292-NK-2.5
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Essential™ Multi Function Showerhead in Luxe Nickel

  • Fast #
  • Part #D87292NK25
  • Item #9327963
  • Manufacturer Part #87292-NK-2.5
3.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 324
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • H2Okinetic® Technology with self-cleaning spray holes
  • Touch-Clean® nozzles - swipe away mineral deposits
  • 7 spray settings: H2Okinetic® Rinsing Spray, Full Spray, Massage Spray, Full + Massage Spray, Shampoo Spray, Shampoo + Massage Spray and Pause
  • Dial changes spray settings
  • Finished spray face
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Essential™
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Diameter:
5 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Height:
3-7/8 in
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Spray Type:
H2Okinetic Technology®, Full, Massage, Pause
Width:
5 in