Multi Function Showerhead in Polished Nickel
Essential™ Multi Function Showerhead in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- H2Okinetic® technology with self-cleaning spray holes
- Touch-Clean® nozzles - swipe away mineral deposits
- 5 spray settings: H2Okinetic® rinsing spray, shampoo spray, full spray, full + shampoo spray and massage spray
- Push-button for spray selection
- Finished spray face
- WaterSense® labeled
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Essential™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 7-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- GSA Approved:
- No
- Height:
- 4-11/16 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- H2Okinetic Technology®, Full, Massage
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 7-1/2 in