Shower Rail in Brilliance Brushed Nickel
Essential™ Shower Rail in Brilliance Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- 26-1/4" long slide bar with adjustable slide
- Pivoting handshower mount provides easy, smooth one-handed operation up and down bar
- 60" - 82" stretchable finished metal hose
- Slidebar with integrated hose connection
- Handshower not included
- For use with Delta Galeon™ tub/shower faucets
- Laminar flow lends a beautiful, refined look that complements the design of the faucet
- Tub spout without diverter
- Durable metal construction
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Essential™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Brushed Nickel
- Depth:
- 5-22/25 in
- Height:
- 31-1/4 in
- Hose Included:
- Yes
- Slide Bar Height:
- 28-1/4 in