This product requires certification to purchase.

Single Function Showerhead in Chrome

Brizo

Essential™ Shower Single Function Showerhead in Chrome

  • Fast #
  • Part #D83341PC25
  • Item #7561976
  • Manufacturer Part #83341-PC-2.5
5 out of 5 Customer Rating
Brand image
Brizo

Essential™ Shower Single Function Showerhead in Chrome

  • Fast #
  • Part #D83341PC25
  • Item #7561976
  • Manufacturer Part #83341-PC-2.5
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 300
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 8" single-function raincan showerhead
  • Solid brass construction
  • Finished spray face
  • Intended for overhead raincan orientation only
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Collection:
Essential™ Shower
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2-14/25 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
7-69/100 in
IAPMO Listed:
No
Length:
7-11/16 in
NSF Certified:
No
Shape:
Square
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Full
UL Listed:
No
UPC:
034449867467
WaterSense Labeled:
No
Width:
7-11/16 in