This product requires certification to purchase.

Single Function Showerhead in Matte Black

You last purchased this on
 
Brizo

Essential™ Single Function Showerhead in Matte Black

  • Fast #
  • Part #D81399BL25
  • Item #7926581
  • Manufacturer Part #81399-BL-2.5
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Essential™ Single Function Showerhead in Matte Black

  • Fast #
  • Part #D81399BL25
  • Item #7926581
  • Manufacturer Part #81399-BL-2.5
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 72
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 12 in. single-function raincan showerhead
  • Solid brass construction
  • Finished spray face
  • Intended for overhead raincan orientation only
  • 1.75 models WaterSense® labeled
  • Single spray setting: Rainfall spray
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Essential™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-19/50 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
GSA Approved:
No
Height:
2-3/8 in
IAPMO Listed:
No
Length:
11-3/4 in
NSF Certified:
No
Shape:
Square
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Soft, Rain
UL Listed:
No
WaterSense Labeled:
No
Width:
11-3/4 in